Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature Indicating Label, PK100

  • Mfr # WM 8/46-8Q

  • Zoro # G316546732


product price: $158.99
/pk 100, $1.59/ea
Free Shipping & Returns

Key Features

Label Height
1 13/16 in
Background Color
Pink, Red, White
Resettable
Not Resettable
Label Width
3/4 in
Adhesive Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM 8/46-8Q
Zoro #
G316546732
UPC #
-
Country of Origin
Mexico

Dimensions

Label Height
1 13/16 in
Label Width
3/4 in

Details

Background Color
Pink, Red, White
Item
Assending Time/Temp. inidcator
Resettable
Not Resettable
Adhesive Material
Acrylic
Traceability
QR Code
Series
WarmMark QR
Operating Temperature - Minimum
-40 Degrees F
Status When Shipped
Armable
Max. Temperature Measured
46 Degrees F
Environmental Indicator Type
Heat
Run Out Time
8 hr
Type of Damage Indicated
Temperature
Max. Operating Temp.
250 Degrees F
Shelf Life
2 yr

Description

Assending Time/Temp. inidcator, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.