Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Actuator, 24VDC, 2200 lb., 6 In

  • Mfr # K2XG20-24V-06

  • Zoro # G4720046


product price: $1,399.99
/ea
Free Shipping & Returns

Key Features

Rated Load
2,200 lb
Stroke Length
6 in
Speed @ Rated Load
30 in/min
Duty Cycle
50 %
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2XG20-24V-06
Zoro #
G4720046
UPC #
-
Country of Origin
China

Dimensions

Stroke Length
6 in
Retracted Length
13.89 in
Dimension G
6.1 in
Dimension B
1.13 in
Dimension D
0.5 in
Overall Width
3.08 in
Overall Height
5.86 in

Details

Item
Linear Actuator
Rated Load
2,200 lb
Speed @ Rated Load
30 in/min
Duty Cycle
50 %
Voltage
24V DC
Full Load Amps
13 A
Feedback Signal
No
Bearing Type
Double Ball
Seal Guide Material
Plastic
Housing Material
Aluminum
Clutch Included
Yes
Drive System Type
Ball Screw
Enclosure Type
Totally Enclosed Non Ventilated
Motor Type
Permanent Magnet
Gear Case Type
Parallel Spur
Screw Type
Ball
Standards
CE Listed
Capacitor Required
No
Max. Ambient Temp.
60 Degrees C/140 Degrees F
Gear Material
Aluminum
Mounting Type
Clevis
Capacitor Included
No
Finish
Powder Coated
Thermal Protection
Automatic
Nut Material
Bronze
Series
K2X
Gear Ratio
20:1
Housing Finish
Powder Coated
Full Load Current
13 A
Speed at Full Load
0.5 in/sec
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Includes Clutch
Clutch Included
Includes Capacitor
Capacitor Not Included
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Includes Thermal Protection
Thermal Protection Included
Load Capacity
3,000 lbf
System of Measurement
Inch, Metric

Description

Linear Actuator, Motor Type Permanent Magnet, Voltage 24V DC, Nut Material Bronze, Load Capacity 3,000 lbf, Stroke Length 6 in, Speed at Full Load 0.5 in/sec, Duty Cycle 50 Percent, Full Load Current 13 A, Retracted Length 13.89 in, Gear Material Aluminum, Includes Capacitor Capacitor Not Included, Includes Clutch Clutch Included, Drive System Type Ball Screw, Motor Enclosure Design Totally Enclosed Non-Ventilated, Housing Finish Powder Coated, Housing Material Aluminum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.