Shop WARNER

4 in SS Bent Pole Scraper w/Threaded Handle

  • Mfr # 10739

  • Zoro # G9072957


product price:  $7.35
/ea
Sold in multiples of 6 for $44.10

Key Features

Blade Width
4"
Blade Material
Stainless steel
Number of Pieces
1
Includes
Threaded Handle
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10739
Zoro #
G9072957
UPC #
48661107393
Country of Origin
China

Dimensions

Blade Width
4"
Width
5"
Height
11.125"
Length
2.5"

Details

Item
Scraper,SS,Bent Blade,4"
Blade Material
Stainless steel
Number of Pieces
1
Includes
Threaded Handle
Color
Black
Material
Plastic/Metal
Product Type
Scraper,SS,Bent Blade,4"

Description

Scraper,SS,Bent Blade,4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.