This item is Discontinued.

Warrensville Flat File, American, Smooth/Double, 6 In. L 12566

Flat File, American, Smooth/Double, 6 In. L (Discontinued)

  • Mfr # 12566
  • Zoro # G3116897
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12566
Zoro #
G3116897
UPC #
090647125662
Country of Origin
Mexico

Dimensions

Length
6 in
Width
5/32 in
Thickness
39/64 in

Details

Item
Flat File
Profile Shape
Rectangular
Application
General Purpose
Finish
Natural
Pattern
American
Number of Pieces
1
Cut Type
Smooth/Double
Handle Design
None
Edges
Single Cut
Taper
Yes
Shape
Rectangle

Description

Flat File, Profile Shape Rectangular, Thickness 39/64 in, Taper Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.