Cold Cutting Chisel, 16 in L
- Mfr # 45622
- Zoro # G706581886
product price:Â
$
95.00
/ea
Key Features
Blade Tip Shape
Straight
Non-Sparking
No
Weight
3 lb
Material Applications
For Metal
Features
The Striking Face Opposite the Cutting Bit can be Struck with a Hammer or Sledge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45622
- Zoro #
- G706581886
- UPC #
- 810079922680
- Country of Origin
- United States
- Blade Tip Shape
- Straight
- Item
- Cold Cutting Chisel
- Non-Sparking
- No
- Weight
- 3 lb
- Material Applications
- For Metal
- Features
- The Striking Face Opposite the Cutting Bit can be Struck with a Hammer or Sledge
- Chisel Type
- Cold Cutting Chisel
- Includes Handle
- Yes
- Handle Material
- Hickory
- Grip Style
- Plain
- Handle Color
- Blue
- Material
- Carbon Steel
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Handle Length
- 16 in
- Blade Length
- 1 1/2 in
- Wire Rope Length
- 16 in
- Blade Width
- 1 1/2 in
- Overall Length
- 16 in
- Length
- 16 in
- Fits Chest Size
- The Striking Face Opposite the Cutting Bit can be Struck with a Hammer or Sledge
Description
Cold Cutting Chisel, Chisel Type Cold Cutting Chisel, Material Applications For Metal, Blade Tip Shape Straight, Blade Width 1 1/2 in, Includes Handle Yes, Material Carbon Steel, Grip Style Plain, Overall Length 16 in, Handle Material Hickory, Non-Sparking No, Blade Length 1 1/2 in, Features The Striking Face Opposite the Cutting Bit can be Struck with a Hammer or Sledge, Handle Color Blue, Handle Length 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.