Shop WARWOOD TOOL
See all product information
Create Account
Nut Cutter, 24 in L
- Mfr # 51712
- Zoro # G806581823
product price:Â
$
174.80
/ea
Free Shipping & Returns
Key Features
Handle Material
Hickory
Features
It can be swung or positioned and then struck on its Striking Face with a Sledge, This chisel was traditionally used for just that Cutting Seized Nuts while maintaining or repairing Railroad Track in the field
Finish
Lacquer
Includes Handle
Yes
Wire Rope Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51712
- Zoro #
- G806581823
- UPC #
- 810079923038
- Country of Origin
- United States
- Handle Material
- Hickory
- Features
- It can be swung or positioned and then struck on its Striking Face with a Sledge, This chisel was traditionally used for just that Cutting Seized Nuts while maintaining or repairing Railroad Track in the field
- Finish
- Lacquer
- Includes Handle
- Yes
- Non-Sparking
- No
- Grip Style
- Cushioned
- Weight
- 5.5 lb
- Material
- Grade B Alloy Steel
- Standards
- AREMA Certified
- Chisel Type
- Track Chisel
- Item
- Nut Cutter
- Shell Material
- Grade B Alloy Steel
- Traction Material
- Grade B Alloy Steel
Dimensions
- Wire Rope Length
- 24 in
- Blade Length
- 1 3/8 in
- Blade Width
- 1 3/8 in
- Handle Length
- 36 in
- Overall Length
- 24 in
- Length
- 24 in
- Fits Chest Size
- It can be swung or positioned and then struck on its Striking Face with a Sledge, This chisel was traditionally used for just that Cutting Seized Nuts while maintaining or repairing Railroad Track in the field
Description
Nut Cutter, Chisel Type Track Chisel, Blade Width 1 3/8 in, Includes Handle Yes, Material Grade B Alloy Steel, Grip Style Cushioned, Length 24 in, Handle Material Hickory, Non-Sparking No, Blade Length 1 3/8 in, Features It can be swung or positioned and then struck on its Striking Face with a Sledge, This chisel was traditionally used for just that Cutting Seized Nuts while maintaining or repairing Railroad Track in the field, Finish Lacquer, Handle Length 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.