Shop WATCO MANUFACTURING

901-PF-PVC-CP Half Kit Pres Flo Schedule 40 PVC CP; Chrome Plated

  • Mfr # 901-PF-PVC-CP
  • Zoro # G304016858

product price: 
$
45.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
901-PF-PVC-CP
Zoro #
G304016858
UPC #
640263015641
Country of Origin
China

Description

Half Kit Pres Flo Schedule 40 PVC CP, Chrome Plated

Innovator PresFlo bath waste half kit includes a brass theft-resistant PresFlo stopper, a PresFlo o-ring seal, a 1.25-Inch deep metal PresFlo strainer body, a suction cup, a drain ell washer (1.5-Inch ), a schedule 40 PVC drain ell, a schedule 40 PVC Innovator overflow ell, a foam overflow ell washer, an Innovator retainer nut, an Innovator overflow plate, and a test plug with an o-ring type gasket. The Model 901 Innovator bath waste eliminates leaks caused by a loose overflow attachment. It also eliminates the need for a separate overflow test plug. Simply push down on any edge of the stopper to open and close the drain.

Features
  • Half Kit Pres Flo Schedule 40 PVC CP, Chrome Plated
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Color/Finish Family: Chrome
  • Contains Test Plugs: Yes
  • Diameter (Inches): 1
  • Finish Family: Chrome
  • Finish: Chrome
  • Height (Inches): 3.25
  • Pipe Material: PVC
  • Size: 1-1/2-in.
  • Type: Rotary
  • Width (Inches): 3.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.