This item is Discontinued.

Water Creation Gray Vintage Classic Adjustable Center Wall Mount Tub Faucet - Brushed Nickel F6-0018-02-CL

Gray Vintage Classic Adjustable Center Wall Mount Tub Faucet - Brushed Nickel (Discontinued)

  • Mfr # F6-0018-02-CL
  • Zoro # G315767961
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F6-0018-02-CL
Zoro #
G315767961
UPC #
700621679615
Country of Origin
China

Description

Water creation's collection of premier vintage clawfoot bathtub fillers will transform any bathroom's decor to the luxury and elegance of yesteryear.The crossroads of timeless design and innovative modern manufacturing processes merge harmoniously to ensure each filler's finishes and function are as reliable as their unmistakable beauty.Made of 100% brass and adorned with a porcelain shower handle the heavy weight of water creation's clawfoot bathtub fillers lends credence to the durability and superior craftsmanship that water creation is known for.With the understanding that no one customer is alike water creation has gone the extra mile to ensure satisfaction by giving customers the power to customize the handle style of their clawfoot bathtub fillers.Simply select the style that meets your preferences and start enjoying a world-class tub filler that you had a hand in creating.375 inch to 8.75 inch adjustable spread -Porcelain lever handles hot and cold labels included Specifications - Finish: Brushed Nickel - Color: Gray - Material: Solid Brass - Style: Traditional - Installation Type: Wall or Inside Bathtub Mount - Hose Length: 60 in.- Faucet Centers Size: Adjustable 2.37 to 8.75 in.- Spout Reach Size: 2.5 in.- Flow Rate: 4.4 GPM / 20 PSI Hand Shower 1.8 GPM / 80 PSI - Label on Handles: Yes - Number of Handles: 3 - Handle Style Type: Lever Handles - Number of Faucet Holes Required for Installation: 2 - Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.