Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Level Control Fill w/ High Alarm

  • Mfr # WLC4000-120VAC

  • Zoro # G1259413


product price: $1,282.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
110V AC 50/60 Hz
Relays
30 Amps at 250V AC
Switch Type
(2)SPST
Sensor Dia. (In.)
3 in
Includes
Installation Instructions, Mounting Brackets and U Bolts, Sensor Wire, Stainless Steel Sensor Assembly, Waterline Controller in NEMA 4x Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLC4000-120VAC
Zoro #
G1259413
UPC #
-
Country of Origin
United States

Dimensions

Sensor Dia. (In.)
3 in
Max. Circuit Length (Ft.)
50 ft
Sensor Length (In.)
20 in
Enclosure Width (In.)
10 1/2 in
Enclosure Depth (In.)
6 in
Enclosure Height (In.)
8 3/4 in
Sensor Cord Length (Ft.)
50 ft
High Alarm Probe Length
10 3/8 in
Reference Probe Length
17 in
Sensor Head Diameter
3 in
Fill Stop Probe Length
14 in
Housing Height
9 1/2 in
Fill Start Probe Length
17 in
Housing Depth
5 in
Process Connection Size
1 in
Housing Width
10 1/2 in

Details

Input Voltage
110V AC 50/60 Hz
Relays
30 Amps at 250V AC
Switch Type
(2)SPST
Includes
Installation Instructions, Mounting Brackets and U Bolts, Sensor Wire, Stainless Steel Sensor Assembly, Waterline Controller in NEMA 4x Box
Item
Water Level Control
Number of Switches
2
Valve
Can Be Used With 1 in Npt And 110Vac Or Eqivalent Made By Asco Model 8221
Special Information
The WLC Series is perfect in any application where water level management is important such as cooling tower basins and water holding tanks for cooling towers. It uses a microprocessor that monitors all probes for correct operation and then provides the corresponding outputs to drive the power relays, the Building Automation System and a visual indication of the operational status. The Modular construction and a self-test feature insure user-friendly operation. By using a very low voltage and current, WLC Series sensors never foul or degrade
Sensor Placement
On The Environment Wall or In A Static Pipe
Type
Universal
Operating Range
1 1/2 and 3 in
Enclosure Color
Gray
Application
Cooling Towers, Process Water, Storage Tanks
Agency Compliance
ETL Listed
Special Features
110Vac Solenoid Required ( Purchase Seperately) Rated For Outdoor Installation, Building Automation Dry Contracts, Can Be Integrated Into Building Automation System, Compensates For Wave Action, Easy To Read Led Display, Low Voltage Probe, Modular Construction, No High Voltage In The Wet Area Of The System, No Moving Parts, One-Step Internal Testing System For The Electronics, Seperate Relay For Each Set Point, Stainless Steel Probes
Sensors Included
Fill Height With High Level Alarm
Control Type
Electronic With Microprocessor For Site Automation or Integration
Enclosure Type
NEMA 4X
Functions
Fill, High Alarm
Power Relay Contact Form
DPDT
Sensor Material
PVC
Voltage
120V AC
Dry Contact Relay Contact Form
SPST
Fill Stop Probe Color
Red
Number of Dry Contacts
3
Number of Indicator Lights
3
Power Relay Current Rating
30 A
Reference Probe Color
Black
Process Connection Type
NPT
Dry Contact Switch Action
Normally Open
Probes Included
Fill Start, Fill Stop, High Alarm, Reference
Included Flood Protection Lockout
Flood Protection Lockout Not Included
Housing Material
Polycarbonate
High Alarm Probe Color
Green
Outlet Pressure - Maximum
30 psi
Lockable
Lockable
Number of Relays
2
Fill Start Probe Color
White
NEMA Rating
4X
Power Relay Switch Action
Normally Closed, Normally Open
Standards
C-ETL-US
Feed Choices
Fixed Feed
Mounting Style
Mounting Assembly
Dry Contact Current Rating
0.5 A
Operating Temperature - Maximum
200 Degrees F

Description

Water Level Control, Application Cooling Towers, Process Water, Storage Tanks, Dry Contact Current Rating 0.5 A, Dry Contact Relay Contact Form SPST, Dry Contact Switch Action Normally Open, Electrical Lead Length Not Applicable, Feed Choices Fixed Feed, Fill Start Probe Color White, Fill Start Probe Length 17 in, Fill Stop Probe Color Red, Fill Stop Probe Length 14 in, Functions Fill, High Alarm, High Alarm Probe Color Green, High Alarm Probe Length 10 3/8 in, Housing Depth 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.