Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Watermaster Valve Box, HDPE, 10 In 53211

Valve Box, HDPE, 10 In (Discontinued)

  • Mfr # 53211
  • Zoro # G3381795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53211
Zoro #
G3381795
UPC #
046878532113
Country of Origin
United States

Dimensions

Height
11 in
Pipe Size
2 in
Diameter
10 in

Details

Body Material
High Density Polyethylene
Item
Valve Box
Shape
Round
Includes
Lid
Color
Green

Description

Valve Box, Color Green, Includes Lid, Shape Round, Diameter 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.