2735 Welding Gloves, Gauntlet Cuff, Straight Thumb, Standard S, 1 PR
Mfr # 2735-S
Zoro # G316117345
product price: $17.59
/pr
Sold in multiples of 6 for $105.54
Key Features
Glove Back Material
Leather
Standards
ANSI
Cuff Style
Gauntlet
Stitching Material
Kevlar(R)
Reinforcement Coverage
Reinforced Thumb Saddle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2735-S
Zoro #
G316117345
UPC #
065537814582
Country of Origin
Pakistan
Dimensions
Glove Size
S
Details
Item
Welding Gloves
Glove Back Material
Leather
Standards
ANSI
Cuff Style
Gauntlet
Stitching Material
Kevlar(R)
Reinforcement Coverage
Reinforced Thumb Saddle
Leather Grade
Standard
Leather Palm Process
Grain
Brand and Series
Watson Gloves 2735
Includes Glide Patch
Yes
Internal Reinforcement Material
Leather
Glove Cut
Clute
Thumb Style
Straight
Includes Padded Palm
Yes
Glove Materials
Cowhide Leather, Kevlar, Leather Gore
Welding Glove Application
MIG
Series
2735
Palm Material
Reverse cowhide
Description
Welding Gloves, Welding Glove Application MIG, Glove Back Material Leather, Thumb Style Straight, Glove Cut Clute, Glove Size S, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.