Shop WATSON GLOVES
See all product information
Create Account
546G Welding Gloves, Gauntlet Cuff, Inset Thumb, Standard L, 1 PR
- Mfr # 546G-L
- Zoro # G816117906
product price:Â
$
12.19
/pr
Sold in multiples of 6Â prs for
$73.14
Key Features
Cuff Material
Cowsplit
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Inset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 546G-L
- Zoro #
- G816117906
- UPC #
- 065537906270
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- L
Details
- Item
- Welding Gloves
- Cuff Material
- Cowsplit
- Cuff Style
- Gauntlet
- Glove Back Material
- Goatskin
- Palm Material
- Goatskin
- Thumb Style
- Inset
- Series
- 546G
- Leather Color
- White
- Leather Palm Process
- Grain
- Welding Glove Application
- TIG
- Brand and Series
- Watson Gloves 546G
- Standards
- ANSI/ISEA 105, EN 388:2016
- Glove Materials
- Goatskin Leather, Kevlar
- Stitching Material
- Kevlar(R)
- Leather Grade
- Standard
- EN 388 Rating
- 2X22
- ANSI/ISEA Abrasion Level
- Not Tested
- Color
- White
- Glove Cut
- Gunn
- ANSI/ISEA Cut Level
- Not Tested
- ANSI/ISEA Puncture Level
- 3
- Wire Color
- White
Description
Welding Gloves, Welding Glove Application TIG, Thumb Style Inset, Glove Cut Gunn, Glove Size L, Color White, Cuff Material Cowsplit, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.