2753 Welding Gloves, Gauntlet Cuff, Straight Thumb, Standard Deerskin Leather, L, 1 PR
Mfr # 2753-L
Zoro # G816117371
product price:Â $32.75
/pr
Sold in multiples of 6 for $196.50
Key Features
Stitching Material
Kevlar(R)
Internal Reinforcement Material
Leather
Series
2753
Cuff Style
Gauntlet
Leather Glove Style
Work
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2753-L
Zoro #
G816117371
UPC #
065537817149
Country of Origin
Cambodia
Dimensions
Glove Size
L
Cuff Length
5.5 in
Details
Stitching Material
Kevlar(R)
Internal Reinforcement Material
Leather
Series
2753
Cuff Style
Gauntlet
Leather Glove Style
Work
Standards
ANSI
Thumb Style
Straight
Glove Hand Style
Left and Right
Leather Palm Process
Split
Leather Grade
Standard
Glove Back Material
Cowsplit
Reinforcement Coverage
Reinforced Thumb Saddle
EN 388 Rating
2123
Includes Glide Patch
Yes
Glove Cut
Clute
Palm Material
Deerskin Leather
Brand and Series
Watson Gloves 2753
Includes Padded Palm
Yes
Glove Materials
Cowsplit Leather, Deerskin Leather, Kevlar, Leather Gore
Item
Welding Gloves
Welding Glove Application
MIG, TIG
Description
Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Cowsplit, Thumb Style Straight, Glove Cut Clute, Glove Size L, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.