Shop WATSON GLOVES
See all product information
Create Account
455 Chemical-Resistant Gloves, Glass, Nylon, PVC, 12 in L, Yellow, L, 1 PR
- Mfr # 455-L
- Zoro # G116117927
product price:Â
$
17.59
/pr
Sold in multiples of 12Â prs for
$211.08
Key Features
Color
Yellow
Glove Materials
Glass, Nylon, PVC
Glove Length
12 in
Cuff Style
Gauntlet
Glove Texture
Sandy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 455-L
- Zoro #
- G116117927
- UPC #
- 065537856599
- Country of Origin
- Pakistan
- Item
- Chemical-Resistant Gloves
- Color
- Yellow
- Glove Materials
- Glass, Nylon, PVC
- Cuff Style
- Gauntlet
- Glove Texture
- Sandy
- Series
- 455
- Standards
- ANSI, EN 374-1:2016, EN 374-5:2016, EN 388:2016
- Glove Liner Material
- Glass, Nylon
- Supported / Unsupported
- Supported
- Impact Glove Type
- Yes
- Glove Coating Coverage
- Full
- EN ISO 374 Chemical Rating
- Type B - KLT
- Glove Coating Finish
- Sandy
- Insulated
- Not Insulated
- Knuckle Protection Material
- Rubber
- Glove Coating Material
- PVC
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi
- Glove Texture Location
- Fully
- ANSI/ISEA Cut Level
- A3
- Glove Coating Color
- Yellow
- ANSI/ISEA Puncture Level
- 3
- Biodegradable
- Non-Biodegradable
- Min. Temp.
- 0 Degrees C
- Wire Color
- Yellow
Dimensions
- Glove Size
- L
- Glove Length
- 12 in
- Size
- L
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Chemical-Resistant Gloves, Fully, Not Applicable, 12 in, Glove Size L, Color Yellow, Supported, Standards ANSI, EN 374-1:2016, EN 374-5:2016, EN 388:2016, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.