Shop WATSON GLOVES
See all product information
Create Account
WG Chemical Resistant Gloves, Cotton, 18 in L, Green, 18, 1 PR
- Mfr # WG18
- Zoro # G715577139
product price:Â
$
8.79
/pr
Sold in multiples of 6Â prs for
$52.74
Key Features
Color
Green
Glove Materials
Cotton
Glove Length
18 in
Cuff Style
Gauntlet
Glove Texture
Grain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WG18
- Zoro #
- G715577139
- UPC #
- 065537833125
- Country of Origin
- Bangladesh
- Item
- Chemical Resistant Gloves
- Color
- Green
- Glove Materials
- Cotton
- Cuff Style
- Gauntlet
- Glove Texture
- Grain
- Series
- WG
- Standards
- EN 374-1:2016, EN 374-5:2016, EN 388:2016
- Glove Liner Material
- Cotton
- Supported / Unsupported
- Supported
- EN ISO 374 Chemical Rating
- Type A - JKLMTPS
- Insulated
- Not Insulated
- Glove Texture Location
- Fully
- Glove Coating Coverage
- Full
- Impact Glove Type
- Yes
- Glove Coating Material
- PVC
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi, Virus
- EN 388 Impact Rated
- Not EN 388 Impact Rated
- Min. Temp.
- 0 Degrees C
- Wire Color
- Green
Dimensions
- Glove Size
- 18
- Glove Length
- 18 in
- Size
- Universal
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Chemical-Resistant Gloves, Fully, Not Applicable, 18 in, Glove Size 18, Color Green, Supported, Standards EN 374-1:2016, EN 374-5:2016, EN 388:2016, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.