Shop WATSON GLOVES
See all product information
Create Account
WG Chemical-Resistant Gloves, Cotton, 12 in L, Green, 12, 1 PR
- Mfr # WG12
- Zoro # G116261453
product price:Â
$
7.75
/pr
Sold in multiples of 6Â prs for
$46.50
Key Features
Color
Green
Glove Size
12
Glove Materials
Cotton
Glove Length
12 in
Cuff Style
Gauntlet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WG12
- Zoro #
- G116261453
- UPC #
- 065537819754
- Country of Origin
- Bangladesh
- Item
- Chemical-Resistant Gloves
- Color
- Green
- Glove Materials
- Cotton
- Cuff Style
- Gauntlet
- Glove Texture
- Grain
- Series
- WG
- Standards
- EN 374-1:2016, EN 374-5:2016, EN 388:2016
- Glove Liner Material
- Cotton
- Supported / Unsupported
- Supported
- EN 388 Impact Rated
- Not EN 388 Impact Rated
- Glove Coating Coverage
- Full
- Glove Texture Location
- Fully
- Glove Coating Material
- PVC
- EN ISO 374 Chemical Rating
- Type A - JKLMTPS
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi, Virus
- Impact Glove Type
- Yes
- Insulated
- Not Insulated
- Biodegradable
- Non-Biodegradable
- Min. Temp.
- 0 Degrees C
- Wire Color
- Green
Dimensions
- Glove Size
- 12
- Glove Length
- 12 in
- Size
- L
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Chemical-Resistant Gloves, Fully, Not Applicable, 12 in, Glove Size 12, Color Green, Supported, Standards EN 374-1:2016, EN 374-5:2016, EN 388:2016, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.