546G Welding Gloves, Gauntlet Cuff, Inset Thumb, Standard M, 1 PR
- Mfr # 546G-M
- Zoro # G416118006
product price:Â
$
12.19
/pr
Sold in multiples of 6Â prs for
$73.14
Key Features
Cuff Material
Cowsplit
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Inset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 546G-M
- Zoro #
- G416118006
- UPC #
- 065537906263
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- M
Details
- Item
- Welding Gloves
- Cuff Material
- Cowsplit
- Cuff Style
- Gauntlet
- Glove Back Material
- Goatskin
- Palm Material
- Goatskin
- Thumb Style
- Inset
- Series
- 546G
- Glove Liner Material
- 3M Recycled Thinsulateâ„¢ EC100
- Leather Color
- White
- Stitching Material
- Kevlar(R)
- Brand and Series
- Watson Gloves 546G
- EN 388 Rating
- 2X22
- Glove Materials
- Goatskin Leather, Kevlar
- ANSI/ISEA Puncture Level
- 3
- ANSI/ISEA Abrasion Level
- Not Tested
- Color
- White
- Leather Palm Process
- Grain
- Standards
- ANSI/ISEA 105, EN 388:2016
- ANSI/ISEA Cut Level
- Not Tested
- Welding Glove Application
- TIG
- Glove Cut
- Gunn
- Leather Grade
- Standard
- Wire Color
- White
Description
Welding Gloves, Welding Glove Application TIG, Thumb Style Inset, Glove Cut Gunn, Glove Size M, Color White, Cuff Material Cowsplit, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.