9525W Welding Gloves, Gauntlet Cuff, Straight Thumb, Standard 12, 1 PR
Mfr # 9525W-12
Zoro # G216118411
product price:Â $44.99
/pr
Sold in multiples of 6 for $269.94
Key Features
Glove Insulation Material
Wool Fleece
Series
9525W
Leather Palm Process
Split
Includes Glide Patch
Yes
Leather Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9525W-12
Zoro #
G216118411
UPC #
065537862767
Country of Origin
Canada
Dimensions
Glove Size
12
Details
Glove Insulation Material
Wool Fleece
Series
9525W
Leather Palm Process
Split
Includes Glide Patch
Yes
Leather Grade
Standard
Thumb Style
Straight
Stitching Material
Kevlar(R)
Glove Materials
Kevlar, Split Elk Hide, Wool Fleece
Cuff Style
Gauntlet
Glove Liner Material
Wool Fleece
Glove Back Material
Leather
Internal Reinforcement Material
Leather
Brand and Series
Watson Gloves 9525W
Reinforcement Coverage
Reinforced Thumb Saddle
Glove Cut
Clute
Item
Welding Gloves
Welding Glove Application
MIG, Stick
Leather Glove Liner Type
Woll Fleece Liner
Description
Welding Gloves, Welding Glove Application MIG, Stick, Glove Back Material Leather, Thumb Style Straight, Glove Cut Clute, Glove Size 12, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.