Shop WATSON GLOVES

Glove, Blk, 2XL, Gauntlet, Cotton, PR

  • Mfr # 458TPR-XXL
  • Zoro # G025096771

product price: 
$
38.75
/pr

Key Features

Biodegradable
Non-Biodegradable
ANSI/ISEA Impact Level
2
Cuff Style
Gauntlet
Impact Protection Coverage
Back of Hand, Fingers
Knuckle Protection Material
TPR Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
458TPR-XXL
Zoro #
G025096771
UPC #
065537203171
Country of Origin
China
Biodegradable
Non-Biodegradable
ANSI/ISEA Impact Level
2
Cuff Style
Gauntlet
Impact Protection Coverage
Back of Hand, Fingers
Knuckle Protection Material
TPR Rubber
Supported / Unsupported
Supported
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Level
A6
ANSI/ISEA Puncture Level
2
Glove Texture
Rough
ANSI/ISEA Cut Load
3,000 g
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Glove Materials
Cotton, Polyester, Spandex, Steel
Glove Coating Coverage
Full
EN ISO 374 Chemical Rating
Type A - KLMNJTP
Dual Layer
Dual Layer Included
ANSI/ISEA Abrasion Level
5
Glove Coating Color
Black, Blue
Item
Chemical Resistant Cut Impact Glove
Glove Coating Material
PVC
Standards
ANSI/ISEA 105-16, ANSI/ISEA 138, EN 374-1:2016, EN 374-3, EN 388:2016
Glove Coating Finish
Rough
Glove Liner Material
Cotton, Polyester, Spandex, Steel
Series
458TPR
Color
Black, Blue

Dimensions

Glove Length
12 in
Size
2XL

Description

Chemical Resistant Cut Impact Glove, Not Applicable, 12 in, Color Black, Blue, Supported, Standards ANSI/ISEA 105-16, ANSI/ISEA 138, EN 374-1:2016, EN 374-3, EN 388:2016, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.