Shop WATSON GLOVES
See all product information
Create Account
Glove, Blk/Bl, XL, Gauntlet, Polyester, PR
- Mfr # 458-X
- Zoro # G525097131
product price:Â
$
23.95
/pr
Key Features
ANSI/ISEA Cut Load
3,000 g
Glove Length
12 in
ANSI/ISEA Cut Level
A6
Glove Coating Coverage
Full
Standards
ANSI/ISEA 105, EN 374-1:2016, EN 374-2, EN 374-5:2016, EN 388
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 458-X
- Zoro #
- G525097131
- UPC #
- 065537203119
- Country of Origin
- China
- ANSI/ISEA Cut Load
- 3,000 g
- ANSI/ISEA Cut Level
- A6
- Glove Coating Coverage
- Full
- Standards
- ANSI/ISEA 105, EN 374-1:2016, EN 374-2, EN 374-5:2016, EN 388
- Glove Materials
- Cotton, Polyester, Spandex, Steel
- Supported / Unsupported
- Supported
- Glove Texture
- Rough
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi
- Glove Coating Material
- PVC
- Cut-Resistance Coverage
- Full
- EN ISO 374 Chemical Rating
- Type A - KLMNJTP
- Cuff Style
- Gauntlet
- ANSI/ISEA Abrasion Level
- 5
- Glove Liner Material
- Cotton, Polyester, Spandex, Steel
- Biodegradable
- Non-Biodegradable
- Series
- 458
- Item
- Chemical Resistant Cut Resistant Glove
- ANSI/ISEA Puncture Level
- 2
- Color
- Black, Blue
Dimensions
- Glove Length
- 12 in
- Size
- XL
Description
Chemical Resistant Cut Resistant Glove, Not Applicable, 12 in, Color Black, Blue, Supported, Standards ANSI/ISEA 105, EN 374-1:2016, EN 374-2, EN 374-5:2016, EN 388, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.