Shop WATSON GLOVES
See all product information
Create Account
Glove, Org, Universal, Gauntlet, PVC, PR
- Mfr # 9341
- Zoro # G225096779
product price:Â
$
14.69
/pr
Key Features
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
ANSI/ISEA Abrasion Level
5
Size
Universal
Glove Liner Material
Cotton, Polyester
ANSI/ISEA Puncture Level
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9341
- Zoro #
- G225096779
- UPC #
- 065537093413
- Country of Origin
- Bangladesh
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi, Virus
- ANSI/ISEA Abrasion Level
- 5
- Glove Liner Material
- Cotton, Polyester
- ANSI/ISEA Puncture Level
- 3
- Standards
- ANSI/ISEA 105, EN 374-1:2016, EN 374-3, EN 374-5:2016, EN 388, REACH Compliant
- Glove Insulation Material
- Foam
- Glove Texture
- Rough
- Biodegradable
- Non-Biodegradable
- EN ISO 374 Chemical Rating
- Type A - MTPSAKL
- Glove Materials
- PVC
- Color
- Orange
- Series
- 9341
- Supported / Unsupported
- Supported
- Glove Coating Material
- PVC
- EN 388 Impact Rated
- Not EN 388 Impact Rated
- Insulated
- Insulated
- Item
- Chemical Resistant Glove
- Cuff Style
- Gauntlet
- Glove Coating Coverage
- Full
- Glove Coating Finish
- Grain
Dimensions
- Size
- Universal
- Glove Length
- 12 in
Description
Chemical Resistant Glove, Not Applicable, 12 in, Color Orange, Supported, Standards ANSI/ISEA 105, EN 374-1:2016, EN 374-3, EN 374-5:2016, EN 388, REACH Compliant, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.