Shop WATSON GLOVES
See all product information
Create Account
Glove, Blk/Bl, S, Gauntlet, Cotton, PR
- Mfr # 458-S
- Zoro # G625096706
product price:Â
$
23.95
/pr
Key Features
Glove Coating Coverage
Full
ANSI/ISEA Cut Load
3,000 g
Supported / Unsupported
Supported
ANSI/ISEA Cut Level
A6
EN ISO 374 Chemical Rating
Type A - KLMNJTP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 458-S
- Zoro #
- G625096706
- UPC #
- 065537203089
- Country of Origin
- China
- Glove Coating Coverage
- Full
- ANSI/ISEA Cut Load
- 3,000 g
- Supported / Unsupported
- Supported
- ANSI/ISEA Cut Level
- A6
- EN ISO 374 Chemical Rating
- Type A - KLMNJTP
- Glove Coating Material
- PVC
- Cut-Resistance Coverage
- Full
- Standards
- ANSI/ISEA 105, EN 374-1:2016, EN 374-2, EN 374-5:2016, EN 388
- Glove Materials
- Cotton, Polyester, Spandex, Steel
- Cuff Style
- Gauntlet
- ANSI/ISEA Puncture Level
- 2
- Color
- Black, Blue
- Glove Liner Material
- Cotton, Polyester, Spandex, Steel
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi
- Series
- 458
- ANSI/ISEA Abrasion Level
- 5
- Glove Texture
- Rough
- Item
- Chemical Resistant Cut Resistant Glove
- Biodegradable
- Non-Biodegradable
Dimensions
- Glove Length
- 12 in
- Size
- S
Description
Chemical Resistant Cut Resistant Glove, Not Applicable, 12 in, Color Black, Blue, Supported, Standards ANSI/ISEA 105, EN 374-1:2016, EN 374-2, EN 374-5:2016, EN 388, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.