Shop WATSON GLOVES
See all product information
Create Account
Glove, Bl, L, Gauntlet, PVC, PR
- Mfr # 457-L
- Zoro # G325097096
product price:Â
$
8.05
/pr
Sold in multiples of 2Â prs for
$16.10
Key Features
Biodegradable
Non-Biodegradable
Supported / Unsupported
Supported
Glove Coating Color
Blue
EN 388 Impact Rated
Not EN 388 Impact Rated
Cuff Style
Gauntlet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 457-L
- Zoro #
- G325097096
- UPC #
- 065537200385
- Country of Origin
- Pakistan
- Biodegradable
- Non-Biodegradable
- Supported / Unsupported
- Supported
- Glove Coating Color
- Blue
- Item
- Chemical Resistant Glove
- EN 388 Impact Rated
- Not EN 388 Impact Rated
- Cuff Style
- Gauntlet
- Glove Coating Finish
- Sandy
- ANSI/ISEA Abrasion Level
- 4
- Color
- Blue
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi
- Glove Liner Material
- Cotton
- EN ISO 374 Chemical Rating
- Type A - AKLMNOPT
- Standards
- ANSI/ISEA 105, EN 374-1:2016, EN 374-3, EN 374-5:2016, EN 388, REACH Compliant
- Series
- 457
- ANSI/ISEA Puncture Level
- 2
- Glove Coating Coverage
- Full
- Glove Materials
- PVC
- Glove Texture
- Sandy
- Glove Coating Material
- PVC
Dimensions
- Size
- L
- Glove Length
- 12 in
Description
Chemical Resistant Glove, Not Applicable, 12 in, Color Blue, Supported, Standards ANSI/ISEA 105, EN 374-1:2016, EN 374-3, EN 374-5:2016, EN 388, REACH Compliant, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.