Shop WATSON GLOVES
See all product information
Create Account
M Polyester Stealth Transformer Black Cold Weather Gloves
- Mfr # 9394-M
- Zoro # G523562907
product price:Â
$
16.19
/pr
Key Features
Water Resistant
No
Cuff Style
Knit Wrist
Palm Material
Polyester
Color
Black
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9394-M
- Zoro #
- G523562907
- UPC #
- 065537842011
- Country of Origin
- China
- Item
- Cold Weather Gloves
- Water Resistant
- No
- Cuff Style
- Knit Wrist
- Palm Material
- Polyester
- Color
- Black
- Insulated
- No
Dimensions
- Size
- M
Description
10gg polyester WasteNot yarn with acrylic brush terry liner made of post consumer PET bottles. 15gg polyester seamless knit shell made with WasteNot yarn is comprised of 24% (+/-2%) recycled PET bottles. Crinkle latex palm coating for a sure-grip in wet conditions. Ergonomically formed to help reduce hand fatigue. Extended snug-fitting seamless knit wrist keeps out dirt and debris.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.