Shop WATSON GLOVES

PERFORMANCE GLOVE, PR

  • Mfr # 1051-L
  • Zoro # G623936820

product price: 
$
47.59
/pr
Sold in multiples of 6 prs for $285.54

Key Features

Glove Liner Material
Polyester
Insulated
No
Cuff Style
Hook-and-Loop
Cut-Resistance Coverage
Full
Hand Protection Style
Glove
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1051-L
Zoro #
G623936820
UPC #
065537837741
Country of Origin
China
Glove Liner Material
Polyester
Insulated
No
Cuff Style
Hook-and-Loop
Cut-Resistance Coverage
Full
Hand Protection Style
Glove
Pairs per Package
1
Series
1051
Includes Double Palm
Yes
Glove Coating Color
Black
Item
Mechanics Gloves
EN 388 Impact Rated
Yes
ANSI/ISEA Cut Level
A5
Glove Back Color
Black
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Abrasion Level
6
Grip Coating Material
Silicone Stripes
Minimum Temperature
32 Degrees F
Green Certification or Other Recognition
Global Recycled Standard
Glove Coating Coverage
Palm and Fingers
Cuff Material
Neoprene
Glove Features
Touchscreen Compatible
Palm Material
Microfibre
ANSI/ISEA Impact Level
3
Finger Coverage
Full Finger
Sold As
Pair
Glove Coating Finish
Grip
Grip Pattern
Stripes
Glove Construction
Cut and Sewn
Layered Palm Material
Silicone
ANSI/ISEA Puncture Level
4
Glove Back Material
Spandex
Palm Style
Silicone Printed
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Touchscreen Compatible
Yes
Impact Protection Style
Standard
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016
Color
Black
Silicone-Free
No
EN 388 Rating
4X33EP
Knuckle Protection Material
TPR
Wire Color
Black

Dimensions

Size- Alpha
L
Glove Length
9 in
Size- Numeric
11

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Silicone Printed, Hand Protection Style Glove, ANSI/ISEA Impact Level 3, Backing Style Not Applicable, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Microfibre, Silicone-Free No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.