Shop WATSON GLOVES

PERFORMANCE GLOVE, PR

  • Mfr # 010R-L
  • Zoro # G423936969

product price: 
$
33.19
/pr
Sold in multiples of 6 prs for $199.14

Key Features

Minimum Temperature
32 Degrees F
Pairs per Package
1
Size- Numeric
11
Includes Double Palm
Yes
Sold As
Pair
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
010R-L
Zoro #
G423936969
UPC #
065537800721
Country of Origin
China

Dimensions

Size- Numeric
11
Glove Length
9 in
Size- Alpha
L
Cuff Length
1 1/4 in

Details

Minimum Temperature
32 Degrees F
Pairs per Package
1
Item
Mechanics Gloves
Includes Double Palm
Yes
Sold As
Pair
ANSI/ISEA Abrasion Level
6
Palm Style
Antivibration Padding
Series
010R
Includes Reinforced Thumb Crotch
No
Cuff Material
Neoprene
ANSI/ISEA Puncture Level
2
ANSI/ISEA Cut Level
Not Tested
Glove Back Material
Spandex
Hand Protection Style
Glove
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Cuff Style
Hook-and-Loop
Glove Back Color
Black/Red
Palm Material
Microfibre
ANSI/ISEA Impact Level
2
Color
Red
Insulated
No
Silicone-Free
No
Knuckle Protection Material
TPR
Impact Protection Style
Standard
Layered Palm Material
Foam
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016
EN 388 Impact Rated
Yes
Glove Construction
Cut and Sewn
Vibration Dampening Method
Rubber
EN 388 Rating
3121XP
Touchscreen Compatible
Yes
Green Certification or Other Recognition
Global Recycled Standard
Glove Features
Padded Palm, Touchscreen Compatible
Finger Coverage
Full Finger
Wire Color
Red

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Antivibration Padding, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Not Applicable, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Microfibre, Silicone-Free No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.