SEAMLESS KNIT, PR

  • Mfr # 338-L
  • Zoro # G623939241
product price: 
$
15.79
/pr
Sold in multiples of 6 prs for $94.74

Key Features

Glove Coating Color
Black, Gray
Touchscreen Compatible
Yes
Glove Coating Material
Nitrile
Glove Features
Touchscreen Compatible
Glove Length
9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
338-L
Zoro #
G623939241
UPC #
065537200439
Country of Origin
China

Dimensions

Glove Length
9 in
Size- Alpha
L
Size- Numeric
11
Thickness
18 ga

Details

Glove Coating Color
Black, Gray
Touchscreen Compatible
Yes
Glove Coating Material
Nitrile
Glove Features
Touchscreen Compatible
Green Certification or Other Recognition
Global Recycled Standard
ANSI/ISEA Puncture Level
4
Includes Finger Fourchettes
No
Glove Construction
Seamless Knit
Reversible
No
Palm Type
Coated
Insulated
No
Latex-Free
No
Hand Protection Style
Glove
Silicone-Free
No
Knit Material
Polyester
ANSI/ISEA Cut Level
A8
Base Coating Coverage
Palm
Task and Chore Glove Style
Seamless Knit
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Double-Dipped
No
Glove Lining Material
None
Item
Knit Gloves
Glove Hand Style
Left and Right
Glove Coating Finish
Smooth
EN 407 Contact Heat Level
15 sec
Electrostatic Properties
Conductive
Cuff Style
Knit
ANSI/ISEA Abrasion Level
4
Standards
ANSI/ISEA 105, EN 388:2016, OEKO-TEX STANDARD(R) 100 Certified
Glove Coating Coverage
Palm
Knit Material Color
Black/Gray
Lint-Free
Yes
EN 388 Rating
4X43F
EN 388 Impact Rated
No
Hem Style
Finished
Series
338
Finger Coverage
Full Finger
Minimum Temperature
32 Degrees F
Includes Reinforced Thumb Crotch
Yes

Description

Knit Gloves, ANSI/ISEA Cut Level A8, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec, Leather Palm Material Not Applicable

Ratings & reviews