Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Van Goat Ansi Cut A5 Goatskin Gauntlet W/ TPR-Xlarge PR

  • Mfr # 549TPR-X

  • Zoro # G303534001


product price: $28.79
/pr

Key Features

Color
White/Red
ANSI/ISEA Abrasion Level
5
Cuff Style
Gauntlet
ANSI/ISEA Impact Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549TPR-X
Zoro #
G303534001
UPC #
65537863757
Country of Origin
Pakistan

Dimensions

Glove Size
XL

Details

Color
White/Red
ANSI/ISEA Abrasion Level
5
Cuff Style
Gauntlet
ANSI/ISEA Impact Level
2

Description

Full sock Cutshield Para-aramid/steel/polyester liner for superior protection, ANSI A5. Hard-wearing full-grain goatskin leather offers exceptional strength and dexterity. Heavy duty rubber on back of hand, fingers and wrist provides impact protection. Classic gunn cut with wing thumb has seams set away from working area of fingers for a comfortable fit. Stitched with Kevlar thread provides strength and durability. Gauntlet style cuff for additional wrist and forearm protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.