Welding Gloves, PR
Mfr # 533CR-M
Zoro # G123649299
product price:Â $58.35
/prKey Features
Glove Features
Gauntlet Style Cuff With Leather Gore, Left Hand Leather Cowhide Back Patch And Pulse Protector, Snug-Fitting Shirred Elastic Wrist
Leather Color
Black
Glove Back Color
Black
Brand and Series
Watson Gloves 533
Palm Style
Kevlar(R)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
533CR-M
Zoro #
G123649299
UPC #
065537902739
Country of Origin
Canada
Details
Glove Features
Gauntlet Style Cuff With Leather Gore, Left Hand Leather Cowhide Back Patch And Pulse Protector, Snug-Fitting Shirred Elastic Wrist
Leather Color
Black
Glove Back Color
Black
Brand and Series
Watson Gloves 533
Palm Style
Kevlar(R)
Standards
ANSI Heat 1, ANSI/ISEA 105, TAA Compliant
Glove Liner Material
Cotton Lined, Polyester
Cuff Material
Leather
Palm Material
Leather
Glove Safety Features
Heat-Resistant
Color
Black
Max. Temp.
176 Degrees F
Glove Materials
Leather
Item
Welding Gloves
Series
533
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Puncture Level
4
ANSI/ISEA Cut Level
A5
Description
Welding Gloves, Glove Back Material Leather, Glove Size M, Color Black, Cuff Material Leather, 1 Pair
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.