Welding Gloves, PR

  • Mfr # 533CR-X

  • Zoro # G523649622


product price:  $58.35
/pr

Key Features

Brand and Series
Watson Gloves 533
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Puncture Level
4
Palm Style
Kevlar(R)
ANSI/ISEA Cut Level
A5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
533CR-X
Zoro #
G523649622
UPC #
065537902753
Country of Origin
Canada

Dimensions

Glove Size
X

Details

Brand and Series
Watson Gloves 533
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Puncture Level
4
Palm Style
Kevlar(R)
ANSI/ISEA Cut Level
A5
Standards
ANSI Heat 1, ANSI/ISEA 105, TAA Compliant
Glove Back Color
Black
Item
Welding Gloves
Glove Liner Material
Cotton Lined, Polyester
Palm Material
Leather
Max. Temp.
176 Degrees F
Series
533
Glove Features
Gauntlet Style Cuff With Leather Gore, Left Hand Leather Cowhide Back Patch And Pulse Protector, Snug-Fitting Shirred Elastic Wrist
Glove Materials
Leather
Color
Black
Cuff Material
Leather
Glove Safety Features
Heat-Resistant
Leather Color
Black

Description

Welding Gloves, Glove Back Material Leather, Glove Size X, Color Black, Cuff Material Leather, 1 Pair

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.