Shop PUMA SAFETY SHOES

Hiker Boot, Black, Women's, 5, B, PR

  • Mfr # 635665
  • Zoro # G424878336

product price: 
$
150.99
/pr
Free Shipping & Returns

Key Features

Liner Technology
Waterproof Membrane
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Heel Definition
Flat Heel
Width
B
Oil-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
635665
Zoro #
G424878336
UPC #
885818039646
Country of Origin
Cambodia
Liner Technology
Waterproof Membrane
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Toe Type
Safety-Toe
Includes Shank
Yes
Chemical-Resisting Sole
No
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Wet
0.56
Item
Hiker Boot
Midsole Technology
Impluse.Blast Technology
Style Number
635665
Chain Saw Cut-Resistant
No
Color
Black
Toe Cap Material
Composite
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Insole Technology
Evercusion(R) Relief
Footwear Style
Hiker Boot
Manufacturer-Suggested Sole Slip Rating
Best
Waterproof
Yes
Insulated
No
Midsole Material
EVA
All-Leather Upper
No
Gender
Women's
Maximum Heat Rating
572 Degrees F
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.34
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
Outsole Material
Rubber
Metal Chip-Resisting Sole
Yes
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
0.55
Slip-Resistance Value - SATRA Heel - Dry
0.78
Liner Material
Mesh
Upper Material
Microfiber
Shank Material
Nylon
Wire Color
Black

Dimensions

Width
B
Overall Height
5 in
Size
5

Description

Hiker Boot, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 5, Static Dissipative No, Style Number 635665, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 5 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.