WINTER LINED GLOVE, PR
- Mfr # 94002-X
- Zoro # G723936812
product price:Â
$
17.75
/pr
Sold in multiples of 6Â prs for
$106.50
Key Features
Glove Back Color
Off-White/Red
Includes Double Palm
No
Size- Numeric
12
Thumb Style
Wing
Leather Palm Process
Grain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 94002-X
- Zoro #
- G723936812
- UPC #
- 065537940038
- Country of Origin
- China
Dimensions
- Size- Numeric
- 12
- Glove Length
- 9 1/2 in
- Size- Alpha
- XL
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Leather Coverage Style Full Leather, Standards None, Glove Length 9 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.