1 1/2 In Lead Free Brass 2-Piece Full Port Ball Valve
Mfr # 555132
Zoro # G814574305
product price:Â $51.49
/eaKey Features
Ball Material
Chrome Plated Brass
Ball Port Style
Full
Valve Structure
2-Piece
Pipe Size
1-1/2 in x 1-1/2 in
For Media
liquids and gases
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555132
Zoro #
G814574305
UPC #
98268806120
Country of Origin
Unknown
Dimensions
Pipe Size
1-1/2 in x 1-1/2 in
Overall Height
4 in
Overall Length
6.5 in
Overall Width
3.5 in
Details
Ball Material
Chrome Plated Brass
Ball Port Style
Full
Valve Structure
2-Piece
For Media
liquids and gases
Connection Type
Socket
Stem Material
Brass
Stem Type
Bottom Loaded Blowout Proof
Features
Lead Free
Body Material
Brass
Temp. Range
0 Degrees to 400 Degrees F
Max. Pressure
600 PSI
Valve Design
Lever Handle; 2-piece
Surface Finish
Chrome Plated
Seat Material
Virgin PTFE
Color - Valve Body
Brass
Description
This 1-1/2 inch 2-piece full port lead free ball valve is used in commercial and industrial applications for a full range of liquids and gases. It features a lead free brass body with solder end connections, bottom-loaded blowout-proof stem, virgin PTFE seat, thrust washer, and adjustable stem packing seal, chrome plated lead free brass ball, lead free brass adapter and steel handle. with Solder End Connection and Chrome Plated Brass Ball
- Lead free construction
- Full port
- Solder end connection
- NSF approved
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.