Shop WATTS

1 1/2 IN Lead Free Water Pressure Reducing Valve, NPT Female Union x NPT Female

  • Mfr # 9431
  • Zoro # G914574366

product price: 
$
1,220.28
/ea
Free Shipping & Returns

Key Features

Inlet Size
1-1/2 in
Outlet Size
1-1/2 in
Connection Type
Inlet: Union Female Threaded; Outlet: Female Threaded
Body Material
Copper Silicon Alloy
Max. Pressure
300 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9431
Zoro #
G914574366
UPC #
98268331868
Country of Origin
Unknown
Connection Type
Inlet: Union Female Threaded; Outlet: Female Threaded
Body Material
Copper Silicon Alloy
Max. Pressure
300 psi
Max. Temp.
180 Degrees F
Temp. Range
33 Degrees to 180 Degrees F
Valve Type
Standard
Standards
Buy American Act
Preset Pressure Settings
50 PSI
Strainer
Stainless Steel
Adjustment Range
25 to 75 PSI
Disc Material
EPDM

Dimensions

Inlet Size
1-1/2 in
Outlet Size
1-1/2 in

Description

This 1-1/2 IN lead free water pressure reducing valve is designed to reduce incoming water pressure to protect plumbing systems and reduce water consumption for commercial, industrial and residential applications. The easy maintenance assembly consists of a replaceable seat module, NPT threaded female union inlet by NPT female outlet and a bypass feature to control thermal expansion pressure. The temperature range is 33 to 180 degrees F 0.5 to 82 degrees C. Suitable for up to 300 psi 20.7 bar, the pressure range can be adjusted from 25 to 75 psi 172 to 517 kPa with the standard setting at 50 psi 345 kPa. SS Seat, Adjustable 25-75 psi


  • Lead free construction
  • Sealed spring cage with stainless steel cage screws
  • Integral stainless steel strainer removable for cleaning
  • Replaceable seat module

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.