1 IN Lead Free 2-Piece Full Port Brass Ball Valve with Integral Press Fitting End Connection

  • Mfr # 88005495

  • Zoro # G014574327


product price:  $25.69
/ea

Key Features

Ball Port Style
Full
Pipe Size
1 in x 1 in
Connection Type
Press x Press
Stem Type
Bottom Loaded Blowout Proof
Overall Length
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88005495
Zoro #
G014574327
UPC #
98268153163
Country of Origin
Unknown

Dimensions

Pipe Size
1 in x 1 in
Overall Length
3.38 in
Overall Width
3.38 in
Overall Height
2.25 in

Details

Ball Port Style
Full
Connection Type
Press x Press
Stem Type
Bottom Loaded Blowout Proof
Body Material
Brass
Stem Material
Brass
Surface Finish
Chrome Plated
Seat Material
Virgin PTFE
Features
Lead Free
Valve Design
Lever Handle
Max. Pressure
250 PSI
Temp. Range
0 Degrees F to 250 Degrees F
Color - Valve Body
Brass

Description

This 1 inch lead free two-piece, full port, ball valve with integral press end fittings is designed for use in plumbing, heating, and potable water applications. It features a lead free brass body, adjustable packing gland, and bottom-loaded blowout proof stem. It is made with integral ASTM-B88 compliant press end connections that are designed for types K, L and M hard copper tubing. The press fitting is rated to 250 psi CWP up to 210 degrees F.


  • Lead free brass body rated NSF61-8
  • Lead free brass body rated NSF61-8
  • Press connection rated to 250 psi CWP up to 210 degrees F
  • Press end connections comply to ASTM-B88

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.