1 IN Lead Free Brass 2-Piece Full Port Ball Valve with Solder End Connection

  • Mfr # 0555130

  • Zoro # G116499351


product price:  $22.35
/ea

Key Features

Color - Valve Body
Brass
Overall Height
2.44 in
Overall Length
4.19 in
Operating Temperature - Maximum
400°F
Operating Temperature - Minimum
0°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0555130
Zoro #
G116499351
UPC #
98268805734
Country of Origin
Mexico

Dimensions

Overall Height
2.44 in
Overall Length
4.19 in
Connection Size - Side 1
1 in

Details

Color - Valve Body
Brass
Operating Temperature - Maximum
400°F
Operating Temperature - Minimum
0°F
Body Material
Lead Free Copper Silicon Alloy
Item
Full Port Ball Valve

Description

1 IN Lead Free Brass 2-Piece Full Port Ball Valve with Solder End Connection and Chrome Plated Brass Ball

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.