
1 In Lead-Free Brass Water Pressure Reducing Valve, Double Union Fpt
Mfr # 0009635
Zoro # G612415251
product price:Â $157.99
/ea
Free Shipping & Returns
Key Features
Body Material
Lead Free Copper Silicon Alloy
Length
5.63 in
Height
6.25 in
Outlet Type
Union Joint
Disc Material
Reinforced EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0009635
Zoro #
G612415251
UPC #
98268334234
Country of Origin
Unknown
Dimensions
Length
5.63 in
Height
6.25 in
Details
Body Material
Lead Free Copper Silicon Alloy
Outlet Type
Union Joint
Disc Material
Reinforced EPDM
Valve Type
Standard
Inlet Type
Union Joint
Description
This 1 inch water pressure reducing valve is used in commercial and residential applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a lead free brass body construction, NPT threaded union female inlet and outlet connection, integral stainless steel strainer, thermoplastic seat, bronze sealed spring cage for accessible outdoor waterworks or pit installations and a thermal expansion bypass. The temperature range is 33 to 180 degrees F 0.5 to 82 degrees C. Suitable for up to 400 psi 27.6 bar, the pressure range can be adjusted from 25 to 75 psi 172 to 517 kPa with the standard setting at 50 psi 345 kPa.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.