
1 In Lead-Free Water Pressure Reducing Valve, Double Union Pex Crimp
Mfr # 0125319
Zoro # G312415377
product price: $299.75
/ea
Free Shipping & Returns
Key Features
Body Material
Lead Free Cast Copper Silicon Alloy
Length
6.38 in
Inlet Type
Union Pex
Disc Material
Elastomer
Valve Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0125319
Zoro #
G312415377
UPC #
98268860481
Country of Origin
Unknown
Dimensions
Length
6.38 in
Height
6.25 in
Details
Body Material
Lead Free Cast Copper Silicon Alloy
Inlet Type
Union Pex
Disc Material
Elastomer
Valve Type
Standard
Outlet Type
Union Pex
Description
This 1 inch lead free water pressure reducing valve is designed to reduce incoming water pressure to protect plumbing components and reduce the water consumption for commercial, industrial and residential applications. It features a lead fee cast copper silicon alloy body, thermoplastic seat cartridge, crimp union end connections, reinforced diaphragm, and a bypass valve to control thermal expansion pressure. The reduced pressure rating is set at 50 psi 345 kPa. The maximum working pressure is 400 psi 27.6 bar and temperature range is 33 to 180 degrees F 0.5 to 82 degrees C.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.