
1 In Lead-Free Water Pressure Reducing Valve, Npt X Npt Female
Mfr # 0009490
Zoro # G912415371
product price:Â $269.72
/ea
Free Shipping & Returns
Key Features
Body Material
Lead Free Cast Copper Silicon Alloy
Height
6.25 in
Inlet Type
Union Joint
Length
5.63 in
Valve Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0009490
Zoro #
G912415371
UPC #
98268332582
Country of Origin
Unknown
Dimensions
Height
6.25 in
Length
5.63 in
Details
Body Material
Lead Free Cast Copper Silicon Alloy
Inlet Type
Union Joint
Valve Type
Standard
Outlet Type
Female Threaded
Disc Material
Elastomer
Description
This 1 inch lead free water pressure reducing valve is designed to reduce incoming water pressure to protect plumbing systems and reduce water consumption for commercial, industrial and residential applications. The easy maintenance assembly consists of a lead free cast copper silicon alloy body construction, NPT threaded union inlet and NPT female outlet connection, stainless steel integral strainer, thermoplastic seat module, thermal expansion bypass and a sealed spring cage for waterworks pit installations. The temperature range is 33 to 180 degrees F 0.5 to 82 degrees C. Suitable for up to 400 psi 27.6 bar, the pressure range can be adjusted from 25 to 75 psi 172 to 517 kPa with the standard setting at 50 psi 345 kPa.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.