1/2 In Lead-Free Thermostatic Mixing Valve, Cold Expansion Fitting Cef/Pex F1960

  • Mfr # 6551631

  • Zoro # G012415295


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Outlet Type
Union Pex Expansion
Inlet Type
Union Pex Expansion
Finish
Rough Bronze
Length
5.5 in
Depth
5.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6551631
Zoro #
G012415295
UPC #
98268338867
Country of Origin
Unknown

Dimensions

Length
5.5 in
Depth
5.69 in
Width
0.88 in

Details

Outlet Type
Union Pex Expansion
Inlet Type
Union Pex Expansion
Finish
Rough Bronze
Body Material
Lead Free Copper Silicon Alloy

Description

This 1/2 inch lead free thermostatic mixing valve is designed for residential, commercial or institutional environments for supplying baths or lavatories with tempered water. The double throttling design controls both hot and cold water supply to the mixed outlet. It consists of a lead free brass body, cold expansion fitting CEF/PEX F1960 end connections for PEX-a tubing, solid wax hydraulic principle thermostat, integral filter washers and check valves with a locking mechanism for the temperature setting. The adjustable field range temperature at mixed outlet is 80 to 120 degrees F 27 to 49 degrees C. The maximum pressure rating is 150 psi 10.3 bar.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.