1/2 IN Lead Free Thermostatic Mixing Valve, Threaded Union End Connection, Adjustable Out 80-120 F

  • Mfr # 559116

  • Zoro # G414574378


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
0.5 to 20 GPM
Capacity
20 GPM
Color
Bronze
Operating Temp. Range (F)
80 to 120°F
Outlet Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559116
Zoro #
G414574378
UPC #
98268451795
Country of Origin
Unknown

Dimensions

Outlet Size
1/2 in

Details

Flow Rate
0.5 to 20 GPM
Capacity
20 GPM
Color
Bronze
Operating Temp. Range (F)
80 to 120°F
Inlet Temperature (Cold)
39 to 85°F
Standards
Buy American Act
Max. Working Pressure (PSI)
150 PSI
Body Material
Copper Silicon Alloy
Features
Lead Free
Differential (Deg. F)
5°F
Finish
Rough Bronze
Inlet Temperature (Hot)
120 to 180°F

Description

This 1/2 inch lead free thermostatic mixing valve is designed for residential, commercial or institutional environments for supplying baths or lavatories with tempered water. The double throttling design controls both hot and cold water supply to the mixed outlet. It consists of a lead free brass body, threaded union connections, solid wax hydraulic principle thermostat, integral filter washers and check valves with a locking mechanism for the temperature setting. The adjustable field range temperature at mixed outlet is 80 to 120 degrees F 27 to 49 degrees C. The maximum pressure rating is 150 psi 10.3-bar.


  • Lead free brass construction
  • Thermal actuation technology for precise temperature control
  • Locking mechanism secures temperature setting
  • ASSE 1070, ASSE 1069, ASSE 1017 and UPC listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.