1/4 In Dual Check Valve Backflow Preventer With Atmospheric Port & Strainer, Female Npt

  • Mfr # 0061666

  • Zoro # G512414835


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Width
6 in
Length
4.5 in
Height
2.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0061666
Zoro #
G512414835
UPC #
98268868630
Country of Origin
Unknown

Dimensions

Width
6 in
Length
4.5 in
Height
2.28 in

Details

Body Material
Stainless Steel

Description

This 1/4 IN dual check valve backflow preventer with atmospheric port and strainer for carbonated beverage machines prevents the reverse flow of polluted water, such as carbon dioxide gas and carbonated water, from entering into the potable water supply due to backpressure backflow. It consists of stainless steel body construction with internal rubber components and is designed for continuous or intermittent pressure applications. It has an atmospheric port that provides visual indication of failure of the second check and a Wye pattern strainer. It has female NPT inlet and outlet connections. It is ideal for use on post-mix carbonated beverage equipment and dispensing equipment for tea and coffee. Maximum working pressure is 150 psi 10 bar.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.