Zoro Homepage

1st or 2nd check repair kit 1/2 007

  • Mfr # RK 007-CK4 1/2

  • Zoro # G814811240


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Includes
Check Cage, Cover O-Ring, Disc Assembly, Seat, Seat O-Ring, Spring
Compatible with Series
RK-007
Compatible Valve Size
1/2 in
Product Type
First or Second Check Kit
Compatible with Manufacturer Model Number
007, LF007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK 007-CK4 1/2
Zoro #
G814811240
UPC #
-
Country of Origin
United States

Dimensions

Compatible Valve Size
1/2 in

Details

Item
Backflow Preventer Repair Kits
Includes
Check Cage, Cover O-Ring, Disc Assembly, Seat, Seat O-Ring, Spring
Compatible with Series
RK-007
Product Type
First or Second Check Kit
Compatible with Manufacturer Model Number
007, LF007
Compatible with Mfr. Model No.
007, LF007
For Use with Mfr Model Number
007, LF007
Compatible Manufacturer Model Number
007, LF007
For Use With Mfr. Model Number
007, LF007
Compatible with Manufacturer Model No.
007, LF007
Compatible Pump Manufacturer Part Number
007, LF007
Compatible Manufacturer Part Number
007, LF007
Compatible Mfr. Model Number
007, LF007

Description

Backflow Preventer Repair Kits

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.