2 1/2 In Lead Free Super Capacity Water Pressure Reducing Valve, NPT Female x NPT Female

  • Mfr # 0298602

  • Zoro # G916499353


product price:  $5,885.16
/ea
Free Shipping & Returns

Key Features

Inlet Size
2.5 in
Outlet Size
2.5 in
Max. Pressure
300 PSI
Inlet Type
Female Threaded
Pressure Adjustment Range
25 to 75
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0298602
Zoro #
G916499353
UPC #
98268350791
Country of Origin
United States

Dimensions

Inlet Size
2.5 in
Outlet Size
2.5 in
Height
10.75 in
Length
17 in

Details

Max. Pressure
300 PSI
Item
Water Pressure Reducing Valve
Inlet Type
Female Threaded
Pressure Adjustment Range
25 to 75
Material
Lead Free Copper Silicon Alloy

Description

2 1/2 In Lead Free Super Capacity Water Pressure Reducing Valve, NPT Female x NPT Female, Adjust 25-75 psi, No Strainer

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.