Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 In Lead-Free Double Check Valve Backflow Preventer Assembly

  • Mfr # 0063235

  • Zoro # G112414914


product price: $1,161.31
/ea
Free Shipping & Returns

Key Features

Body Material
Lead Free Bronze
Width
6.13 in
Length
19.5 in
Height
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0063235
Zoro #
G112414914
UPC #
98268209778
Country of Origin
Unknown

Dimensions

Width
6.13 in
Length
19.5 in
Height
6.25 in

Details

Body Material
Lead Free Bronze

Description

This 2 inch lead free double check valve backflow preventer assembly is designed to prevent the backflow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. Its compact modular design facilitates easy maintenance with a single access cover for in-line repairs. It is ideal for protection in continuous pressure piping applications and at cross-connections identified as non-health hazards and for contaminants at the service line entrance. This assembly consists of a lead free body construction, NPT end connections, quarter turn ball valve shutoffs, top mounted test cocks, two in-line independent positive seating check modules, captured springs, and replaceable check discs and seats.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.