
2 IN Lead Free Iron High Capacity Water Pressure Reducing Valve, NPT Female Inlet and Outlet
Mfr # 0298585
Zoro # G116499320
product price:Â $5,348.63
/ea
Free Shipping & Returns
Key Features
Inlet Size
2 in
Max. Pressure
300 PSI
Height
10.75 in
Material
Cast Iron
Inlet Type
Female Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0298585
Zoro #
G116499320
UPC #
98268350623
Country of Origin
United States
Dimensions
Inlet Size
2 in
Height
10.75 in
Length
16.75 in
Details
Max. Pressure
300 PSI
Item
Water Pressure Reducing Valve
Material
Cast Iron
Inlet Type
Female Threaded
Pressure Adjustment Range
25 to 75
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.