3/4" 912HP Vacuum Breaker

  • Mfr # 386447
  • Zoro # G805733094
product price: 
$
1,656.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
386447
Zoro #
G805733094
UPC #
98268873306
Country of Origin
United States

Description

Watts 0386447 3/4" vacuum breaker series 912hp high pressure hose drop dual check vacuum breaker prevents the reverse flow of polluted water from processing and rendering areas from entering into the potable water supply. It consists of a brass body construction, stainless steel internal parts, dual check valves, bronze ball valve shutoff, and an atmospheric vent. It is specifically designed for non-health hazard, continuous pressure applications such as lines used for washdown of equipment. It can be installed vertically or horizontally and is ideal for use in food processing plants. Maximum working pressure is 400psi (27.5 bar).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews