Zoro Homepage

3/4 In Bronze Self Closing Temperature And Pressure Relief Valve

  • Mfr # 0066445

  • Zoro # G412415253


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Height
3.94 in
Outlet Type
Female Threaded
Length
1.88 in
Inlet Type
Male Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0066445
Zoro #
G412415253
UPC #
98268739770
Country of Origin
Unknown

Dimensions

Height
3.94 in
Length
1.88 in

Details

Body Material
Bronze
Outlet Type
Female Threaded
Inlet Type
Male Threaded

Description

This 3/4 inch extended shank temperature and pressure relief valve is used in water heater and hot water storage tank applications to provide automatic temperature and pressure protection to hot water supply tanks and hot water heaters up to 105,000 BTU/hr. It features an extended shank for installation on water heaters with extra thick insulation as well as a bronze body with NPT male inlet and NPT female outlet connections, unique thermostat with special thermo-bonded coating, and a test lever. It is suitable for water heaters with up to 1 3/4 inches 45mm of insulation. It is ASME rated and CSA listed. The temperature relief is 210 F 99 C, the pressure relief range is 75 to 150 psi 5.2 to 10.3 bar and the standard pressure setting is 150 psi 10.55 bar.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.