
3/4 IN Lead Free Brass 2-Piece Full Port Ball Valve with Threaded End Connection
Mfr # 0555121
Zoro # G816499347
product price: $20.20
/eaSold in multiples of 2 for $40.40
Key Features
Connection Size - Side 1
3/4 in
Operating Temperature - Maximum
400°F
Color - Valve Body
Brass
Operating Temperature - Minimum
0°F
Body Material
Lead Free Copper Silicon Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0555121
Zoro #
G816499347
UPC #
98268805475
Country of Origin
Mexico
Dimensions
Connection Size - Side 1
3/4 in
Overall Length
2.25 in
Overall Height
1.82 in
Details
Operating Temperature - Maximum
400°F
Color - Valve Body
Brass
Item
Full Port Ball Valve
Operating Temperature - Minimum
0°F
Body Material
Lead Free Copper Silicon Alloy
Description
3/4 IN Lead Free Brass 2-Piece Full Port Ball Valve with Threaded End Connection and Chrome Plated Brass Ball
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.