Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 In Lead-Free Brass Silent Check Valve, Solder End Connections

  • Mfr # 0555182

  • Zoro # G012415240


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Overall Height
1.5 in
Length
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0555182
Zoro #
G012415240
UPC #
98268432923
Country of Origin
Unknown

Dimensions

Overall Height
1.5 in
Length
3.38 in

Details

Body Material
Brass

Description

This 3/4 inch lead free Maxi-Flo check valve is used in general industrial and plumbing applications to prevent the effects of water hammer in the piping system. It provides a silent operation with low pressure drop and can be installed horizontally or vertically. This valve consists of a lead free brass body, lead free brass check and adapter, Vitondisc, and soldered end connections. The maximum pressure rating is 400 psi 27.6 bar, WOG non-shock at 100 degrees F 38 degrees C.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.